Slide-Out Freezer Tray - 14.24in x 24.8in, Side Pull

  • Mfr # SP56-132

  • Zoro # G216559795


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Color
Silver
Material
Steel
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP56-132
Zoro #
G216559795
UPC #
810089871565
Country of Origin
China

Dimensions

Length
28 in
Depth
19 in

Details

Color
Silver
Material
Steel

Description

These 200% extension slides are great for your freezer, refrigerator, or any cargo that you would like to access past the unit's slide-out. Each tray features a 225 lbs. capacity. 18 x 26.5 x 6 outside. 14 x 24.8 x 2.5 inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.