Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:1", Bi-Metal

  • Mfr # MHSA16C

  • Zoro # G9534379


product price: $14.75
/ea

Key Features

Tooth Material
Bi-Metal
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSA16C
Zoro #
G9534379
UPC #
050326116169
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
1/2"-20
Shank Size
3/8 in
Saw Dia.
1 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Overall Diameter
1 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Length
3 1/8 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Bi-Metal
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Arbor Design
Built-In Arbor
Teeth per Inch
5/6
Impact Rated
Not Impact Rated
Tooth Material Grade
M42
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Hole Saw Product Grouping
Hole Saws
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Primary Material Application
Steel
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood

Description

Morse, MHSA16C (116169), 1" (25mm) diameter, arbored, bimetal hole saw is designed for general purpose use, cutting a wide range of materials including stainless steel, machinable metals, wood and plastic. Aggressive, positive rake tooth profile penetrates material easier and faster. Unique side slot increases leaverage access for various thicknesses of materials, easing slug removal. One (1) hole saw per card. To optimize performance consider using Morse CUTLUBE (121408).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.