Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6633101200
Zoro #
G0763266
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft.
Width
3/8"
Thickness
0.025"
Details
Teeth per Inch
10
Grade
QS Hard Back Carbon
Item
Portable Band Saw Blade
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
10 Ft X .025 X 3/8 10R Carbon Hardbk Bsb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.