This item is Discontinued.

No Product Image Available

10Ft X 3/8 X .025 X14R (Discontinued)

  • Mfr # 3633141200
  • Zoro # G0763570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3633141200
Zoro #
G0763570
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3/8"
Thickness
0.025"

Details

Teeth per Inch
14
Tooth Type
Raker
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Item
Portable Band Saw Blade

Description

10Ft X 3/8 X .025 X14R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.