Shop All Hole Saws
Morse
11/16" Bi-Metal Hole Saw
Mfr # MHSA11C
Zoro # G9534911
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 1/2"-20
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 11/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 11/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 02)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGX9)
- DREMEL Drum Sander, 1/2 In (407)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHS56)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- Morse Hole Saws & Cutters