11Ft 1 X 1 /4 X .025 X 6H Hb, 11 ft. 1" L, 1/4" W, 6 TPI, 0.025" Thick
Mfr # 6832061330
Zoro # G0764176
product price:Â $23.79
/eaKey Features
Length
11 ft. 1"
Width
1/4"
Teeth per Inch
6
Thickness
0.025"
Tooth Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6832061330
Zoro #
G0764176
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
11 ft. 1"
Width
1/4"
Thickness
0.025"
Details
Item
11Ft 1 X 1 /4 X .025 X 6H Hb
Teeth per Inch
6
Tooth Type
Hook
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
11Ft 1 X 1 /4 X .025 X 6H Hb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.