This item is Discontinued.

No Product Image Available

12 6 X 1-1/4 X 042 X M42Pr Custom Made (Discontinued)

  • Mfr # 4061341500
  • Zoro # G0762828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4061341500
Zoro #
G0762828
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft. 6"
Width
1-1/4"
Thickness
0.042"

Details

Tooth Type
Positive Rake
Grade
M42
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Item
Band Saw Blade

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.