12Ft 6 X 1 /2 X .025 X 6/10, 12 ft. 6" L, 1/2" W, 6/10 TPI, 0.025" Thick

  • Mfr # 3934681500

  • Zoro # G0762925


product price:  $49.59
/ea

Key Features

Length
12 ft. 6"
Width
1/2"
Teeth per Inch
6/10
Thickness
0.025"
Tooth Type
0 Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3934681500
Zoro #
G0762925
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft. 6"
Width
1/2"
Thickness
0.025"

Details

Item
12Ft 6 X 1 /2 X .025 X 6/10
Teeth per Inch
6/10
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

12Ft 6 X 1 /2 X .025 X 6/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.