13Ft 4X1/2X.025X14R Matrix, Steel/Plastic, 13 ft. 4" L, 1/2" W, 14 TPI, 0.025" Thick
Mfr # 3634141600
Zoro # G0762861
product price:Â $49.59
/eaKey Features
Length
13 ft. 4"
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Tooth Type
Raker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3634141600
Zoro #
G0762861
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 4"
Width
1/2"
Thickness
0.025"
Details
Item
13Ft 4X1/2X.025X14R Matrix,Steel/Plastic
Teeth per Inch
14
Tooth Type
Raker
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
13Ft 4X1/2X.025X14R Matrix,Steel/Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.