Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse 6" L x Metal Cutting Reciprocating Saw Blade RB624T05

6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RB624T05
  • Zoro # G9750736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB624T05
Zoro #
G9750736
UPC #
050326400459
Country of Origin
United States

Dimensions

Length
6"
Height
3/4 in

Details

Teeth per Inch
24
Shank
1/2"
Application
Metal Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 24, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.