This item is Discontinued.

Morse 9" L x Metal Cutting Reciprocating Saw Blade RBWP94214T05

9" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RBWP94214T05
  • Zoro # G9750711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBWP94214T05
Zoro #
G9750711
UPC #
050326392082
Country of Origin
United States

Dimensions

Length
9"
Height
1 in

Details

Application
Metal Cutting
Teeth per Inch
14
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 14, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.