This item is Discontinued.

Morse 9" L x Wood Cutting Reciprocating Saw Blade RB95006T25

9" L x Wood Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RB95006T25
  • Zoro # G1822600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB95006T25
Zoro #
G1822600
UPC #
050326398794
Country of Origin
United States

Dimensions

Length
9"
Height
3/4 in

Details

Teeth per Inch
6
Application
Wood Cutting
Includes
(25) Bi-Metal Reciprocating Blades
Shank
Universal

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.