Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse 9" Metal Cutting Circular Saw, 2500 rpm CSM9NXTB

9" Metal Cutting Circular Saw, 2500 rpm (Discontinued)

  • Mfr # CSM9NXTB
  • Zoro # G4017377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM9NXTB
Zoro #
G4017377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
9"
Arbor Size
1"
Cord Length
6 ft.
Tool Length
17"
Depth of Cut @ 90 Deg.
3-1/4"

Details

Blade Side
Right
Voltage
120
Item
Corded Circular Saw
Features
Laser Guide, 30 min. Duty Cycle, Overload Switch, Chip Collection Chamber, Retractable Blade Guard
No Load RPM
2500
Includes
Carrying Case, Laser Guide, Side Handle, Length Adjuster, Overload Switch, Retracting Blade Guard, Quick Release Metal Chip Collection Cover, (1) Wrench Attached to Unit, Safety Goggles, Ear Plugs, Morse Metal Devil(R) Steel Cutting Blade
Bevel Capacity
0 Degrees to 45 Degrees
Tool Weight
20.0 lb.
Brake Type
None
Amps
15.0
Corded/Cordless
Corded
Handle Type
Soft Non-Slip Grip
Corded/Banded
Corded
Standards
ISO9002, CSA

Description

Metal Cutting Circular Saw, Blade Dia. 9 in, Arbor Size 1 in, Blade Side Right, Tool Length 17 in, Tool Weight 20.0 lb, Voltage 120, Cord Length 6 ft, Includes Carrying Case, Laser Guide, Side Handle, Length Adjuster, Overload Switch, Retracting Blade Guard, Quick Release Metal Chip Collection Cover, (1) Wrench Attached to Unit, Safety Goggles, Ear Plugs, Morse Metal Devil(R) Steel Cutting Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.