This item is Discontinued.

Morse Aircraft Extension Drill, Series 1390, 716 Drill Size  Fraction, 04375 Drill Size  Decimal in 16595

Aircraft Extension Drill, Series 1390, 716 Drill Size Fraction, 04375 Drill Size Decimal in (Discontinued)

  • Mfr # 16595
  • Zoro # G808044531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16595
Zoro #
G808044531
UPC #
686125165956
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1390, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 6 in Overall Length, 4116 in Cutting Depth, Standard Flute, 4116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.