Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Aircraft Extension Drill, Series 1390, E Drill Size  Letter, 025 Drill Size  Decimal inch, 6 O 16613

Aircraft Extension Drill, Series 1390, E Drill Size Letter, 025 Drill Size Decimal inch, 6 O (Discontinued)

  • Mfr # 16613
  • Zoro # G708044488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16613
Zoro #
G708044488
UPC #
686125166137
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1390, E Drill Size Letter, 025 in Drill Size Decimal inch, 6 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.