This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 14 Drill Size  Fraction, 025 Drill Size  Decimal inch,  16713

Aircraft Extension Drill, Series 1391, 14 Drill Size Fraction, 025 Drill Size Decimal inch, (Discontinued)

  • Mfr # 16713
  • Zoro # G308044635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16713
Zoro #
G308044635
UPC #
686125167134
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 14 in Drill Size Fraction, 025 in Drill Size Decimal inch, 12 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.