This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 2164 Drill Size  Fraction, 03281 Drill Size  Decimal i 16718

Aircraft Extension Drill, Series 1391, 2164 Drill Size Fraction, 03281 Drill Size Decimal i (Discontinued)

  • Mfr # 16718
  • Zoro # G408044726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16718
Zoro #
G408044726
UPC #
686125167189
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal inch, 12 in Overall Length, 3516 in Cutting Depth, Standard Flute, 3516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.