This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 364 Drill Size  Fraction, 00469 Drill Size  Decimal in 16700

Aircraft Extension Drill, Series 1391, 364 Drill Size Fraction, 00469 Drill Size Decimal in (Discontinued)

  • Mfr # 16700
  • Zoro # G008044775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700
Zoro #
G008044775
UPC #
686125167004
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 364 in Drill Size Fraction, 00469 in Drill Size Decimal inch, 12 in Overall Length, 34 in Cutting Depth, Standard Flute, 34 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.