This item is Discontinued.

No Product Image Available

Auger Bit, Double Cut Premium, 1-1/8 in dia, 7-1/2 in OAL, 2 Flutes, 7/16 in Shank, Quick-Change Sha (Discontinued)

  • Mfr # WSAB751125
  • Zoro # G409041410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSAB751125
Zoro #
G409041410
UPC #
50326125734
Country of Origin
Japan

Dimensions

Overall Length
7-1/2 in
Drill Bit Size
1-1/8 in
Diameter
1-1/8 in

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.