Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10 TPI, Carbon Steel, 0.035" Thick

  • Mfr # ZHBGR10 -10'10-1/2"

  • Zoro # G2643882


product price:  $27.19
/ea

Key Features

Length
10 ft. 10-1/2 in
Width
1"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZHBGR10 -10'10-1/2"
Zoro #
G2643882
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft. 10-1/2 in
Width
1"
Thickness
0.035"
Overall Length
10 ft 10-1/2 in
Overall Width
1 in
For Material Width
3/8 in to 1/2 in
Blade Width
1 in
Blade Length
10 ft 10-1/2 in
Blade Thickness
0.035 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
3/8 in
For Material Width - Minimum
3/8 in
For Material Width - Maximum
5/8 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Material
Carbon Steel
Tooth Type
Raker
Grade
Hard Back
Application
Metal Cutting, Wood Cutting
For Use With
Short Production and Maintenance Applications on Metals
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Blade Series
Hard Back
Cutting Edge Style
Raker
Blade Material
Carbon Steel
Tip Material
Carbon Steel
Blade Type
Carbon Hard Back
Series
Hard Back
Compatible Product Type
Band Saws
Cut Type
Straight
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 3/8 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.