Band Saw Blade, 11 ft. 1 in L, 1" W, 2/3 TPI, Carbide, 0.035" Thick
Mfr # 11' - ZCG120 TCG CC
Zoro # G2746107
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft. 1 in
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11' - ZCG120 TCG CC
Zoro #
G2746107
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
11 ft. 1 in
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
11 ft
For Material Thickness
1/16 in to 1/8 in
Blade Length
11 ft 1 in
Blade Thickness
0.035 in
Blade Width
1 in
For Material Width
1/2 in to 2 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
1 3/8 in
For Material Width - Minimum
5 in
For Material Thickness - Maximum
1 1/2 in
Overall Thickness
0.04 in
For Material Width - Maximum
8 in
Description
Band Saw Blade, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Fiberglass, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Width 1 in, Blade Length 11 ft 1 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Continuous, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.