Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick
Mfr # ZWEG360C34S-13' 6"
Zoro # G6340503
product price:Â $66.19
/eaKey Features
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWEG360C34S-13' 6"
Zoro #
G6340503
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 6 in
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
13 ft 6 in
For Material Thickness
1/32 in
Blade Length
13 ft 6 in
Blade Width
1 1/4 in
Blade Thickness
0.042 in
For Material Width
3/4 in to 1-1/4 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Minimum
1 3/4 in
For Material Width - Maximum
7 in
For Material Thickness - Maximum
1 1/4 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
3/4 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.