Shop MORSE
See all product information
Create Account
Band Saw Blade, 14 ft. 8 in L, 1" W, 5/7 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWEG083C57S-14' 8"
- Zoro # G6468716
product price:Â
$
62.39
/ea
Key Features
Length
14 ft. 8 in
Width
1"
Teeth per Inch
5/7
Thickness
0.035"
Primary Saw Application
Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEG083C57S-14' 8"
- Zoro #
- G6468716
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 5/7
- Primary Saw Application
- Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Challenger
- Application
- Structural Shapes
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Tip Material
- Bi-Metal
- Primary Material Application
- Structural Shapes
- Blade Series
- Challenger
- Use Case
- Production
- Cutting Edge Style
- Raker, Variable
- Blade Material
- Bi-Metal
- Materials Cut
- Aluminum, Carbon Steel
- Series
- Challenger(R)
- Cut Type
- Straight
- For Workpiece Material
- Aluminum, Carbon Steel, Structural Steel
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 14 ft. 8 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 14 ft 8 in
- Overall Width
- 1 in
- Blade Width
- 3/4 in
- For Material Width
- 1/4 in to 3/8 in
- Blade Thickness
- 0.035 in
- Blade Length
- 14 ft 8 in
- For Material Thickness
- 1/32 in
- Blade Length Group
- 14 ft to 14 ft 11 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 4 in
- For Material Thickness - Maximum
- 3/8 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Minimum
- 1 in
- Wire Rope Length
- 14 ft 8 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.