Shop All Band Saw Blades
Morse
Band Saw Blade, 15 ft. L, 1-1/4" W, 8/11 TPI, 0.042" Thick, Bimetal
Mfr # 15' ZWEG360C811S
Zoro # G7631215
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Length 15 ft.
- Width 1-1/4"
- Teeth per Inch 8/11
- Thickness 0.042"
Product Information
- Brand Morse
- MFR # 15' ZWEG360C811S
- Zoro # G7631215
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
For Material Width | 1/8 in to 3/16 in |
Blade Length | 15 ft |
Blade Length Group | 15 ft to 15 ft 11 in |
Details
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- KRAFT TOOL Stainless Steel Standard Taping, 12"x3 (DW812PFSS)
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- YG-1 TOOL CO Tap (T3284C)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEFR14MAT-10' 5)
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 11)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11')
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- Morse Band Saw Blades