Band Saw Blade, 16 ft. 6 in L, 1-1/2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
Mfr # ZWEN635C23S-16' 6"
Zoro # G6660166
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Length
16 ft. 6 in
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWEN635C23S-16' 6"
Zoro #
G6660166
UPC #
-
Country of Origin
United States
Dimensions
Length
16 ft. 6 in
Width
1-1/2"
Thickness
0.050"
Overall Length
16 ft 6 in
Overall Width
1 1/2 in
For Material Thickness
1/32 in
Blade Length
16 ft 6 in
Blade Thickness
0.05 in
Blade Width
3/4 in
For Material Width
1-1/4 in to 1-1/2 in
Blade Length Group
16 ft to 16 ft 11 in
For Material Width - Maximum
11 in
For Material Thickness - Minimum
1 1/4 in
For Material Thickness - Maximum
1 1/2 in
Overall Thickness
0.05 in
For Material Width - Minimum
2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 16 ft 6 in, Blade Thickness 0.05 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-1/4 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.