Band Saw Blade, 21 ft. 10" L, 2" W, 3/4 TPI, Bi-Metal, 0.063" Thick
Mfr # 21'10" ZWEQ063C343MAVPR
Zoro # G1936914
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Length
21 ft. 10"
Width
2"
Teeth per Inch
3/4
Thickness
0.063"
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21'10" ZWEQ063C343MAVPR
Zoro #
G1936914
UPC #
-
Country of Origin
United States
Dimensions
Length
21 ft. 10"
Width
2"
Thickness
0.063"
Overall Width
2 in
Overall Length
21 ft 10 in
For Material Thickness
1/32 in
For Material Width
1-3/4 in to 7 in
Blade Width
3/4 in
Blade Thickness
0.063 in
Blade Length
21 ft 10 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
7 in
For Material Width - Minimum
1 3/4 in
For Material Thickness - Maximum
1 1/4 in
Overall Thickness
0.06 in
For Material Thickness - Minimum
3/4 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 21 ft 10 in, Blade Thickness 0.063 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.