Band Saw Blade, 24 ft. 9 in L, 1" W, 14 TPI, 0.035" Thick

  • Mfr # 6655142970

  • Zoro # G0609266


product price: $55.49
/ea

Key Features

Length
24 ft. 9 in
Width
1"
Teeth per Inch
14
Thickness
0.035"
Overall Length
24 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6655142970
Zoro #
G0609266
UPC #
-
Country of Origin
United States

Dimensions

Length
24 ft. 9 in
Width
1"
Thickness
0.035"
Overall Length
24 ft 9 in
Overall Width
3/4 in
Blade Width
3/4 in
Blade Length
24 ft 9 in
For Material Width
1/2 in to 2 in
Blade Length Group
20 ft & Up
For Material Width - Minimum
1/2 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Application
Metal Cutting, Wood Cutting
Primary Material Application
Wood
Materials Cut
Aluminum, Plastic, Wood
Blade Series
Hard Back
Tip Material
Carbon Steel
Use Case
General/Maintenance
Cutting Edge Style
Hook
Series
Hard Back
For Workpiece Material
Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 24 ft 9 in, Teeth per Inch 14, Tip Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.