Morse
Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3
- Mfr # ZWEP321014MC
- Zoro # G5014177
$18.49
Pk of 3, $6.16/ea
Subtotal: $18.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.020"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 ZWEP321216MC
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 ZWEP5324WGR
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part 3955811144
- MORSE Portable Band Saw Blade, 35-3/8in, PK3 ZWEP35811MC
- MORSE Portable Band Saw Blade, Bimetal, PK3 ZWEP44251014WGR
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 001182
- MORSE 11Ft X 1 X .035 X 14R Mat 3655141320
- MORSE 12Ft 6 Bi Met .025Th 1/2W 3Tpi Blade 3834031500
- MORSE 13Ft 6 X 3/8 X .025 X 14R Fle 1633141620
- M.K. MORSE -28-13/16 in 811 General Purpose High Performance Portable Band Saw Blade, 28-13/16 in L, 1/2 in W x ZWEP28811MC
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L 46TX91
- Morse Power Saw Blades