Shop MILWAUKEE TOOL

M18 FUEL 1/2" Drill/Driver Kit + M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring

  • Mfr # 2903-22, 2967-20
  • Zoro # G510718553

product price: 
$
634.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill/Driver, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2903-22, 2967-20
Zoro #
G510718553
UPC #
045242637713
Country of Origin
Viet Nam
Voltage
18 V DC
Cordless Tools Included
Drill/Driver, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18 FUEL(TM)
Battery Included
35GJ99
Drill - Max. Torque
1,400 in-lb
Included Fastening Tools
Impact Wrench (1600 ft-lb)
Charger
23Y581
Drill - Class
Compact Premium
Drill
794JK5
Impact Wrench - Fastening Torque
1,200 ft-lb
Item
Cordless Combination Kit
Impact Wrench
809JL5
Wireless Tool Tracking
No
Charger Included
Yes
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
35GJ99
Case Included
(1) Carrying Case
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Power Source
Cordless
All Product Types Included
Drill/Driver, Impact Wrench
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
1/2 in
Drill - Chuck Size
1/2 in
Impact Wrench - Sq. Size
1/2 in
Impact Driver - Drive Size
1/2 in
Impact Wrench - Drive Size
1/2 in
Power Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Drill/Driver, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.