Band Saw Blade, 6 ft. 8 in L, 3/8" W, 4 TPI, Carbon Steel, 0.025" Thick

  • Mfr # ZHEBS04 -6'8"

  • Zoro # G2689626


product price:  $13.99
/ea

Key Features

Length
6 ft. 8 in
Width
3/8"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHEBS04 -6'8"
Zoro #
G2689626
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft. 8 in
Width
3/8"
Thickness
0.025"
Overall Length
6 ft 8 in
Overall Width
3/8 in
For Material Width
1-3/4 in to 4 in
For Material Thickness
7/8 in to 1-1/4 in
Blade Length
80 in
Blade Thickness
0.025 in
Blade Width
3/8 in
Blade Length Group
6 ft to 6 ft 11 in (72 in to 83 in)
For Material Width - Minimum
1 3/4 in
Overall Thickness
0.03 in
For Material Width - Maximum
4 in
For Material Thickness - Minimum
7/8 in
For Material Thickness - Maximum
1 1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Material
Carbon Steel
Tooth Type
Skip
Grade
Flex Back
For Use With
Band Saws
Application
Metal Cutting, Wood Cutting
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Plastic, Wood
Cutting Edge Style
Skip
Blade Material
Carbon Steel
Tip Material
Carbon Steel
Primary Material Application
Wood
Blade Series
Flex Back
Use Case
General/Maintenance
Blade Type
Carbon Flex Back
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood
Compatible Product Type
Band Saws
Cut Type
Curved, Straight
Series
Flex Back
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 80 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Skip, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.