7 Degree Dovetail Router Bit, 1/2" Shank, 17/32" Cutting Diameter, 25/32" Cutting Length
- Mfr # 73062
- Zoro # G622970818
product price:
$
21.99
/ea
Key Features
Shape
Dovetail Router Bit
For Use With
Router
Application
Routing
Color
Silver
Size
1/2" Shank, 17/32" Cutting Diameter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73062
- Zoro #
- G622970818
- UPC #
- 843441159360
- Country of Origin
- Taiwan, Province of China
- Shape
- Dovetail Router Bit
- For Use With
- Router
- Application
- Routing
- Color
- Silver
- Material - Machining
- Alloy Steel, Tungsten Carbide
- Item
- Router Bits
Dimensions
- Size
- 1/2" Shank, 17/32" Cutting Diameter
- Overall Length
- 2-13/32 in
Description
Craft flawless dovetail joints with professional precision. The POWERTEC 73062 7° Dovetail Router Bit is engineered for strength, accuracy, and long-lasting performance. Featuring a 17/32" cutting diameter, 25/32" cutting height, and 1/2" shank, it delivers stable, controlled cuts across a variety of materials. Its premium YG6X micro-grain tungsten carbide blade is built to handle tough hardwoods like oak and maple while resisting wear and heat buildup. With an anti-kickback design for added safety and smooth operation, this bit is perfect for handheld, plunge, and CNC routers with 1/2" collets. Whether you're building drawers, cabinets, or fine furniture, this bit ensures tight-fitting, durable joints with clean edges in MDF, plywood, hardwoods, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.