Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHBAR14 -7'9"
Zoro # G3406024
product price:Â $18.69
/eaKey Features
Width
1/4"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
General Purpose
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZHBAR14 -7'9"
Zoro #
G3406024
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
7 ft. 9 in
Width
1/4"
Thickness
0.025"
Overall Length
7 ft 9 in
Overall Width
1/4 in
Blade Width
1/4 in
For Material Width
1/2 in to 2 in
Blade Length
93 in
Blade Thickness
0.025 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Width - Maximum
1/2 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1/2 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.