Morse
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal
- Zoro #: G3035094
- Mfr #: ZWEFR14MAT-7' 9
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/4"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Matrix II
$31.78
Subtotal: $31.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Morse
- MFR #ZWEFR14MAT-7' 9
- Zoro #G3035094
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
For Material Width | 1/2 in to 1 in |
Blade Width | 3/4 in |
Blade Length | 93 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Blade Series | Matrix II |
Materials Cut | Carbon Steel, Structural Steel |
Blade Thickness | 0.035 in |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Tip Material | Bi-Metal |
Blade Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Reviews of Morse #ZWEFR14MAT-7' 9
Explore more
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal ZWEFR14MAT-10' 5
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal ZWEFR14MAT-11' 6
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58MAT-11' 6
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal ZWEDC610MAT-11' 6
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel ZHEGR14-10'-10-1/2
- MORSE Band Saw Blade, 25 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal ZWEG360C23M42PR-25' 6
- MORSE 11Ft 11In X 1In X .035 Bimetal Blade, 11 ft. 11 in L, 1" W, 0.035" Thick, Bimetal 4255581430
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 3061461860
- MORSE Bimetal Bandsaw Blade 1X.035X10/14, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 395513100C
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46MATPR-11' 3
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 321135
- Morse Band Saw Blades