Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, Carbon, 0.025" Thick
Mfr # 1632140996
Zoro # G3297485
product price: $18.59
/eaKey Features
Length
8 ft. 3-3/4 in
Width
1/2"
Thickness
0.025"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1632140996
Zoro #
G3297485
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
8 ft. 3-3/4 in
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Material
Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.