Morse
Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal
- Zoro #: G2607001
- Mfr #: ZWEG083C812MAT-9' 11-1/2
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 8/12
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$42.12
Subtotal: $42.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Morse
- MFR #ZWEG083C812MAT-9' 11-1/2
- Zoro #G2607001
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 1" |
Blade Length | 119-1/2 in |
For Material Width | 3/4 in to 2-1/2 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Primary Saw Application | Aluminum Castings; Carbon Steel; Structural Steels |
Item | Band Saw Blade |
Teeth per Inch | 8/12 |
Thickness | 0.035" |
Material | Bimetal |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Matrix II |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Blade Thickness | 0.035 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Variable |
Tip Material | Bi-Metal |
Blade Series | Matrix II |
For Material Thickness | 1/8 in to 3/16 in |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Reviews of Morse #ZWEG083C812MAT-9' 11-1/2
Explore more
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-9' 5
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-11' 0
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-12' 0
- MORSE Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal ZWED035R14M42-12' 6
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHEFR14-10'5
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal ZWEDC610MAT-7' 8-1/2
- MORSE Raker Carbon Hef Bandsaw Blade, 1" W, 14 TPI, 0.035" Thick, Carbon 1655141154
- MORSE Band Saw Blade 14Ft 7 X 1 X .035 Mat, 14 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick 3955581750
- MORSE Band Saw Blade 12 Ft X 1-1/4 X 042, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick 3961681540
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 434170
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 9' 11-1/2" Long x 1" Wide, 8/12 TPI x 0.035 Thick 72619CLB93035
- Morse Power Saw Blades