Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # ZWEFC610MAT-9' 3"

  • Zoro # G3276926


product price:  $32.29
/ea

Key Features

Length
9 ft. 3 in
Width
3/4"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWEFC610MAT-9' 3"
Zoro #
G3276926
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft. 3 in
Width
3/4"
Thickness
0.035"
Overall Length
9 ft 3 in
Overall Width
3/4 in
For Material Thickness
3/16 in to 1/4 in
Blade Length
111 in
Blade Thickness
0.035 in
Blade Width
3/4 in
For Material Width
1 in to 3 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Thickness - Maximum
1/4 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
3/4 in
For Material Width - Maximum
3 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Blade Series
Matrix II
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Carbon Steel
Use Case
General/Maintenance
Blade Type
Matrix II Bi-Metal
Series
Matrix II
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Cut Type
Straight
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 111 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.