Bandsaw Blade 12 Ft 1 1/4 0.042 3/4 Vp, 12 ft. 1 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick (Discontinued)
- Mfr # 3061341440
- Zoro # G0763248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3061341440
Zoro #
G0763248
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft. 1"
Width
1-1/4"
Thickness
0.042"
Details
Item
Bandsaw Blade 12 Ft 1 1/4 0.042 3/4 Vp
Teeth per Inch
3/4
Tooth Type
Positive Rake
Grade
Matrix II
Description
Bandsaw Blade 12 Ft 1 1/4 0.042 3/4 Vp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.