Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV30
Zoro #
G2297644
UPC #
-
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Thread Size
5/8"-18
Shank Size
3/8" Hex, 7/16" Hex
Saw Dia.
1-7/8"
Pilot Drill Size
1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Replacement Pilot Drill No.
Mfr. No. TACPD4, TACPD4S
Tooth Material Grade
M42
Replacement Arbor No.
Mfr. No. M45PC or M35PSC
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
No
Description
Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 1-7/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 5, Tooth Material Grade M42, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PC or M35PSC, Shank Size 3/8 In. Hex, 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4-5/16 In. L, 1/4 In. dia. x 3-1/16 In. L, Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.