This item is Discontinued.

Morse Bi-Metal Hole Saw, 1 In. Dia. AV16

Bi-Metal Hole Saw, 1 In. Dia. (Discontinued)

  • Mfr # AV16
  • Zoro # G1697701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV16
Zoro #
G1697701
UPC #
-
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Shank Size
1/4 in Hex, 3/8 in Hex, 7/16 in Hex, 1/4 in Round
Saw Dia.
1 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L

Details

Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Replacement Arbor No.
Mfr. No. M24C, M34C, M44C or M24KC
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Impact Rated
No

Description

Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, 1/4 in Round, Pilot Drill Size 1/4 in dia x 3 1/16 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.