This item is Discontinued.

Morse Bi-Metal Hole Saw, 20mm Dia. MK125

Bi-Metal Hole Saw, 20mm Dia. (Discontinued)

  • Mfr # MK125
  • Zoro # G7559684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK125
Zoro #
G7559684
UPC #
050326168359
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Shank Size
3/8 in Hex
Saw Dia.
20 mm
Pilot Drill Size
1/4 in dia x 3 1/16 in L

Details

Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
Arbor Design
Not Included
Teeth per Inch
5
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Replacement Arbor No.
Mfr. No. M34C
Tooth Material Grade
M42
Item
Hole Saw

Description

Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 20 mm, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.