This item is Discontinued.

Morse Bridge Reamer, Series 1701, 1 Dia, 12 Overall Length, 1116 Point, 3  Taper Shank, Left Hand Sp 22730

Bridge Reamer, Series 1701, 1 Dia, 12 Overall Length, 1116 Point, 3 Taper Shank, Left Hand Sp (Discontinued)

  • Mfr # 22730
  • Zoro # G908026222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22730
Zoro #
G908026222
UPC #
686125227302
Country of Origin
United States

Description

pMorse Bridge Reamer, Series 1701, 1 in Dia, 12 in Overall Length, 1116 in Point, 3 Morse Taper Shank, Left Hand Spiral Flute, 738 in Flute Length, HSS, Black Steam Oxide, Right Hand Cutting, Applicable Materials Structural Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.