This item is Discontinued.

Morse Bridge Reamer, Series 1701, 12 Dia, 9 Overall Length, 932 Point, 2  Taper Shank, Left Hand Sp 22722

Bridge Reamer, Series 1701, 12 Dia, 9 Overall Length, 932 Point, 2 Taper Shank, Left Hand Sp (Discontinued)

  • Mfr # 22722
  • Zoro # G608026188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22722
Zoro #
G608026188
UPC #
686125227227
Country of Origin
United States

Description

pMorse Bridge Reamer, Series 1701, 12 in Dia, 9 in Overall Length, 932 in Point, 2 Morse Taper Shank, Left Hand Spiral Flute, 518 in Flute Length, HSS, Black Steam Oxide, Right Hand Cutting, Applicable Materials Structural Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.