This item is Discontinued.

Morse Carbide Burr, General Purpose Long Shank Premium, Series 5970, 12 Head Dia, 716 Length of Cut,  59663

Carbide Burr, General Purpose Long Shank Premium, Series 5970, 12 Head Dia, 716 Length of Cut, (Discontinued)

  • Mfr # 59663
  • Zoro # G008029383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59663
Zoro #
G008029383
UPC #
686125596637
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Long Shank Premium, Series 5970, 12 in Head Dia, 716 in Length of Cut, 6716 in Overall Length, Ball Shape SD Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 36000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD5L6 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.