This item is Discontinued.

Morse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Plain, 38 Head Dia, 34 Length of 59656

Carbide Burr, General Purpose Long Shank Premium, Series 5970, Plain, 38 Head Dia, 34 Length of (Discontinued)

  • Mfr # 59656
  • Zoro # G308029328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59656
Zoro #
G308029328
UPC #
686125596569
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Plain, 38 in Head Dia, 34 in Length of Cut, 634 in Overall Length, CylindricalNo End Cut Shape SA Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 38000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SA3L6 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.