This item is Discontinued.

Morse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Pointed, 12 Head Dia, 1 Length of 59672

Carbide Burr, General Purpose Long Shank Premium, Series 5970, Pointed, 12 Head Dia, 1 Length of (Discontinued)

  • Mfr # 59672
  • Zoro # G608029301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59672
Zoro #
G608029301
UPC #
686125596729
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Pointed, 12 in Head Dia, 1 in Length of Cut, 7 in Overall Length, Tree Pointed Shape SG Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 36000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SG5L6 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.