This item is Discontinued.

Morse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 38 Head Dia, 1116 Lengt 59676

Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 38 Head Dia, 1116 Lengt (Discontinued)

  • Mfr # 59676
  • Zoro # G808029354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59676
Zoro #
G808029354
UPC #
686125596767
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Long Shank Premium, Series 5970, Radius, 38 in Head Dia, 1116 in Length of Cut, 658 in Overall Length, Taper Radius Shape SL Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 14 deg included Angle, 38000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SL3L6 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.