This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 38 Head Dia, 516 Length of Cut, 11516 Ov 59862

Carbide Burr, General Purpose Premium, Series 5970, 38 Head Dia, 516 Length of Cut, 11516 Ov (Discontinued)

  • Mfr # 59862
  • Zoro # G008029376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59862
Zoro #
G008029376
UPC #
686125598624
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 38 in Head Dia, 516 in Length of Cut, 11516 in Overall Length, Cone60 deg Shape SJ Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 60 deg included Angle, 38000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SJ3 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.