This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 58 Head Dia, 916 Length of Cut, 238 Over 59737

Carbide Burr, General Purpose Premium, Series 5970, 58 Head Dia, 916 Length of Cut, 238 Over (Discontinued)

  • Mfr # 59737
  • Zoro # G108029252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59737
Zoro #
G108029252
UPC #
686125597375
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 58 in Head Dia, 916 in Length of Cut, 238 in Overall Length, Ball Shape SD Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 23000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SD6 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.