This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, 716 Head Dia, 1 Length of Cut, 2316 Overa 59835

Carbide Burr, General Purpose Premium, Series 5970, 716 Head Dia, 1 Length of Cut, 2316 Overa (Discontinued)

  • Mfr # 59835
  • Zoro # G008029314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59835
Zoro #
G008029314
UPC #
686125598358
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, 716 in Head Dia, 1 in Length of Cut, 2316 in Overall Length, Cylindricalwith End Cut Shape SB Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 37000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SB4 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.