This item is Discontinued.

Morse Carbide Burr, Long Shank, Series 5970, Plain, 12 Head Dia, 1 Length of Cut, 7 Overall Length, C 59927

Carbide Burr, Long Shank, Series 5970, Plain, 12 Head Dia, 1 Length of Cut, 7 Overall Length, C (Discontinued)

  • Mfr # 59927
  • Zoro # G008029697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59927
Zoro #
G008029697
UPC #
686125599270
Country of Origin
United States

Description

pMorse Carbide Burr, Long Shank, Series 5970, Plain, 12 in Head Dia, 1 in Length of Cut, 7 in Overall Length, CylindricalNo End Cut Shape SA Head Shape, Double Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 36000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SA5L6 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.